Gooseneck Bathroom Sink Spout with Rosespray in Polished Chrome
Gooseneck Bathroom Sink Spout with Rosespray in Polished Chrome
Product Details
Product Details
- Spout height: 7"
- Spout reach: 5"
- 1/2" IPS outside threads
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Spout Height:
- 7 in
- Spout Type:
- Gooseneck
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in