This product requires certification to purchase.

Gooseneck Rainhead Arm with 3-Way Diverter in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Gooseneck Rainhead Arm with 3-Way Diverter in Vibrant Brushed Nickel

  • Fast #
  • Part #K76336-BN
  • Item #7217172
  • Manufacturer Part #76336-BN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Gooseneck Rainhead Arm with 3-Way Diverter in Vibrant Brushed Nickel

  • Fast #
  • Part #K76336-BN
  • Item #7217172
  • Manufacturer Part #76336-BN
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diverter switches water between rainhead and handshower or both on at one time
  • Includes flange
  • Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
  • For use with Kohler® rainheads and handshowers (sold separately)
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18-3/16 in
Material:
Metal
NSF Certified:
No
Spout Type:
Gooseneck
WaterSense Labeled:
No
Width:
3-1/16 in