This product requires certification to purchase.

18 in. Grab Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Grand 18 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26550-BN
  • Item #8326845
  • Manufacturer Part #26550-BN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Grand 18 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26550-BN
  • Item #8326845
  • Manufacturer Part #26550-BN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 18" (457 mm) bar
  • Provides minimum 300 lb load capacity
  • Kohler finishes resist corrosion and tarnishing
  • Coordinates with transitional-style KOHLER faucets and showering components
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Base Plate Height:
2-11/16 in
Base Plate Width:
2-11/16 in
Collection:
Grand
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
8-5/8 in
Hardware Included:
Yes
Height:
3-91/100 in
Length:
18 in
Material:
Metal
Mount Type:
Wall
Projection:
3-15/16 in
Weight Capacity:
300 lb
Width:
1-67/100 in