This product requires certification to purchase.

Square Closed Towel Ring in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Grand Square Closed Towel Ring in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26541-BN
  • Item #8326593
  • Manufacturer Part #26541-BN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Grand Square Closed Towel Ring in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26541-BN
  • Item #8326593
  • Manufacturer Part #26541-BN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • KOHLER finishes resist corrosion and tarnishing
  • Coordinates with transitional-style KOHLER faucets and showering components
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-11/16 in
Base Plate Width:
2-11/16 in
Collection:
Grand
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Hardware Included:
Yes
Height:
8-7/8 in
Installation Type:
Wall Mount
Length:
8 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Projection:
3-5/8 in
Ring Type:
Closed
Shape:
Square
Width:
8 in