Square Closed Towel Ring in Polished Chrome
Grand Square Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- KOHLER finishes resist corrosion and tarnishing
- Coordinates with transitional-style KOHLER faucets and showering components
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 2-11/16 in
- Collection:
- Grand
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- Yes
- Height:
- 8-7/8 in
- Length:
- 8 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 3-5/8 in
- Ring Type:
- Closed
- Shape:
- Square
- Width:
- 8 in