GRAZE ESCUTCHEON
Graze® GRAZE ESCUTCHEON
Frequently Purchased Together
Product Details
Product Details
- For use with three-hole kitchen sinks
- Coordinates with the Graze kitchen faucet collection
Documents
Specifications
- Collection:
- Graze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3/8 in
- Material:
- Metal
- Origin:
- Global
- Width:
- 10-7/16 in