This product requires certification to purchase.

Single Handle Bar Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Graze Single Handle Bar Faucet in Vibrant® Stainless

  • Fast #
  • Part #K22065-VS
  • Item #8035441
  • Manufacturer Part #22065-VS
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Graze Single Handle Bar Faucet in Vibrant® Stainless

  • Fast #
  • Part #K22065-VS
  • Item #8035441
  • Manufacturer Part #22065-VS
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-arch 360° rotating swing spout offers vertical clearance for filling pitchers
  • 8-1/8 (206 mm) swing spout reach
  • 1.5 gpm (5.7 l/min) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle makes adjusting water temperature easy with one hand
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Graze
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-9/6 in
Spout Reach:
8-1/8 in
Spout Swivel:
360°
Spout Type:
Swivel
WaterSense Labeled:
No