This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Graze® Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K22063-VS
  • Item #8035431
  • Manufacturer Part #22063-VS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Graze® Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K22063-VS
  • Item #8035431
  • Manufacturer Part #22063-VS
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads &–; the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base and unique strong silhouette is eye catching on your counter, and a design to compliment most every home.
  • Covered under Kohler's limited lifetime warranty
  • Faucet body constructed of brass and plastic
  • Coordinates with products from the Graze line seamlessly
  • Single hole mounting type
  • Deck mounted faucet installs directly to sink or countertop
  • Three function pull down spray head with touch control allows you to switch between stream, Sweep® spray and BerrySoft® spray
  • High arch 270 degree rotating swing spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Graze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
9-11/16 in
Spout Swivel:
360°
Supply Lines Included:
No