This product requires certification to purchase.

Wall Mount Pot Filler in Polished Chrome

You last purchased this on
 
KOHLER

Graze® Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #K22066-CP
  • Item #8035423
  • Manufacturer Part #22066-CP
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Graze® Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #K22066-CP
  • Item #8035423
  • Manufacturer Part #22066-CP
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Articulating spout with 360-degree rotation offers superior clearance for filling pots on cooktops and ranges
  • 22-3/4 (578 mm) swing spout reach
  • 32 gpm (121 l/min) flow rate at 60 psi (414 bar)
  • Single lever handle with main lever shutoff
  • KOHLER ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Graze®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/16 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Reach:
22-3/4 in