This product requires certification to purchase.

48 x 32 in. Drop-In Bathtub with Reversible Drain in Almond

You last purchased this on
 
KOHLER

Greek® 48 x 32 in. Drop-In Bathtub with Reversible Drain in Almond

  • Fast #
  • Part #K1490-X-47
  • Item #4611
  • Manufacturer Part #1490-X-47
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Greek® 48 x 32 in. Drop-In Bathtub with Reversible Drain in Almond

  • Fast #
  • Part #K1490-X-47
  • Item #4611
  • Manufacturer Part #1490-X-47
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Extra-deep basin for full-body soaking
  • Repose vinyl bath pillow for added comfort
  • Reversible drain location
  • Under-mount installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
36 in
Basin Width:
21 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
68 gal
Collection:
Greek®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Reversible
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic
Number of Occupants:
1
Origin:
Domestic
Overall Height:
23-3/8 in
Overall Length:
48 in
Overall Width:
32 in
Soaking Depth:
17-7/8 in
UL Listed:
Yes
Weight:
60 lb