48 x 32 in. Soaker Drop-In Bathtub with Reversible Drain in White
Greek® 48 x 32 in. Soaker Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Extra-deep basin for full-body soaking
- Repose vinyl bath pillow for added comfort
- Reversible drain location
- Under-mount installation
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 21 in
- Basin Width:
- 36 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 68 gal
- Collection:
- Greek®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-7/8 in
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 23-3/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 48 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Length:
- 48 in
- Overall Width:
- 32 in
- UL Listed:
- Yes
- Weight:
- 60 lb
- Width:
- 32 in