20-3/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Greenwich™ 20-3/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Frequently Purchased Together
Product Details
Product Details
- Made from premium materials that withstand high-volume usage
- Faucet not included
- Drilled for concealed arm carrier
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Greenwich™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 7-3/4 in
- IAPMO Listed:
- No
- Length:
- 20-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- PipeTubing Size:
- 3/8 in
- Shape:
- Rectangular
- Sink Bowl Size:
- 10 in x 15 in
- Sink Depth:
- 7-3/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18-1/4 in