37-3/4 in. Aluminum Cover in Bright Silver
Groove® 37-3/4 in. Aluminum Cover in Bright Silver
Frequently Purchased Together
Product Details
Product Details
- Material: Aluminum
- For use with the Kohler® K-9948 or Kohler® K-9949 Groove® acrylic shower base
Specifications
- Brand Model Compatibility:
- K-9948 and K-9949 Groove® Acrylic Shower Bases
- Collection:
- Groove®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Silver
- IAPMO Listed:
- No
- Material:
- Aluminum
- Product Type:
- Drain Cover