60 in. Receptor Cover Drain in Teak
Groove® 60 in. Receptor Cover Drain in Teak
Frequently Purchased Together
Product Details
Product Details
- High-grade teak wood
- For use with the Kohler® K-9928 or Kohler® K-9996 Groove® acrylic shower base
- Material: Teak wood
Specifications
- Brand Model Compatibility:
- K-9928 and K-9996 Groove® Acrylic Shower Bases
- Collection:
- Groove®
- IAPMO Listed:
- No
- Material:
- Teak Wood
- Product Type:
- Drain Cover