This product requires certification to purchase.

H2Wise+ Smart Home Water Monitor with Auto Shutoff

You last purchased this on
 
KOHLER

H2Wise®+ H2Wise+ Smart Home Water Monitor with Auto Shutoff

  • Fast #
  • Part #K33604-NA
  • Item #9752240
  • Manufacturer Part #33604-NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

H2Wise®+ H2Wise+ Smart Home Water Monitor with Auto Shutoff

  • Fast #
  • Part #K33604-NA
  • Item #9752240
  • Manufacturer Part #33604-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 143.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24/7 monitoring of all water lines in your home-great for finding ways to conserve water
  • Fixed ultrasonic flow meter and high-definition pressure sensors analyze your home’s water usage and measure changes 240 times per second, quickly detecting leaks
  • Kohler Konnect® app sends real-time alerts to your phone if system detects changes in water pressure that signal potential water leakage or other plumbing problems
  • Internal valve can be set up to close automatically; can also be closed remotely via the Kohler Konnect® app, or manually with a local switch or small screwdriver
  • Freeze warnings let you take action against frozen pipes to avoid costly damage
  • Box includes: H2Wise+ device, 12-foot (3657 mm) power cord, and optional mounting hardware
  • Requires Certification

Specifications

Application:
Water Lines
Collection:
H2Wise®+
Height:
11 in
Material:
Plastic
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Power Source:
AC
Size:
11 in x 2-3/4 in x 4-7/16 in
Smart Home Compatibility:
Amazon Alexa, Google Home
Smart Home Enabled:
Yes
Tool Type:
Monitor
Weight:
5.03 lb
Width:
2-3/4 in