This product requires certification to purchase.

Handle in Polished Brass

You last purchased this on
 
KOHLER

Handle in Polished Brass

  • Fast #
  • Part #K75143-VF
  • Item #1018314
  • Manufacturer Part #75143-VF
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Handle in Polished Brass

  • Fast #
  • Part #K75143-VF
  • Item #1018314
  • Manufacturer Part #75143-VF
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 1 Pallet: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Handle
Handle Type:
Lever