Handle in Polished Chrome
Handle in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- For Trend® faucets, large
- Chrome finish
- 16 point broach
- Metal construction
- Kohler® genuine part
- Trend handle for shower or bathroom faucet
- Kohler® finishes resist corrosion and tarnish
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Domestic