This product requires certification to purchase.

Handle in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #K50289-BN
  • Item #1505334
  • Manufacturer Part #50289-BN
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #K50289-BN
  • Item #1505334
  • Manufacturer Part #50289-BN
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Handle