This product requires certification to purchase.

Handle Kit in Polished Chrome

You last purchased this on
 
KOHLER

Handle Kit in Polished Chrome

  • Fast #
  • Part #K1041321-CP
  • Item #2186967
  • Manufacturer Part #1041321-CP
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Handle Kit in Polished Chrome

  • Fast #
  • Part #K1041321-CP
  • Item #2186967
  • Manufacturer Part #1041321-CP
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Description: Handle Kit
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No