This product requires certification to purchase.

Handle Kit in Polished Chrome

You last purchased this on
 
KOHLER

Handle Kit in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Handle Kit in Polished Chrome

  • Fast #
  • Part #K1123790-CP
  • Item #4108950
  • Manufacturer Part #1123790-CP
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • KOHLER® genuine part
  • Replacement handle assembly for KOHLER® faucet
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No



Call for Pricing
Call for Pricing