Handle Repair Kit in Polished Chrome
Handle Repair Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Kohler GENUINE Part
- Handle repair kit for Kohler Coralais shower
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Coralais
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Material:
- Metal