This product requires certification to purchase.

Hardware Kit in Polished Chrome

You last purchased this on
 
KOHLER

Hardware Kit in Polished Chrome

  • Fast #
  • Part #K1408352-CP
  • Item #8133935
  • Manufacturer Part #1408352-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Hardware Kit in Polished Chrome

  • Fast #
  • Part #K1408352-CP
  • Item #8133935
  • Manufacturer Part #1408352-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Product Type:
Hardware Kit
UL Listed:
No
WaterSense Labeled:
No