16-7/8 in. Sink Rack for Right Hand Bowl in Stainless Steel
Hartland® 16-7/8 in. Sink Rack for Right Hand Bowl in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Fits in the left bowl of the Kohler® K-5818 Hartland® kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
- Dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- K-5818 Hartland® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Hartland®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 16-7/8 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Other
- Size:
- 16-7/8 in x 13-3/16 in
- Width:
- 13-3/16 in