This product requires certification to purchase.

33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in Biscuit

KOHLER

Hartland® 33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in Biscuit

  • Fast #
  • Part #K5818-4-96
  • Item #3891465
  • Manufacturer Part #5818-4-96
3.3 out of 5 Customer Rating
Brand image
KOHLER

Hartland® 33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in Biscuit

  • Fast #
  • Part #K5818-4-96
  • Item #3891465
  • Manufacturer Part #5818-4-96
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Double equal bowls
  • Depth: 9"
  • Three faucet holes with one accessory hole to the right
  • Rear drain maximizes flat basin surface and storage space under the counter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Hartland®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear
Drain Opening:
3-7/8 in
Faucet Center Size:
8 in
Faucet Included:
No
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/8 in x 16-1/4 in x 9 in
Sink Bowl Size, Right:
14-1/8 in x 16-1/4 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
UPC:
650531902467
Width:
22 in