This product requires certification to purchase.

33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in White

You last purchased this on
 
KOHLER

Hartland® 33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in White

Brand image
You last purchased this on
 
KOHLER

Hartland® 33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in White

  • Fast #
  • Part #K5818-1-0
  • Item #3891489
  • Manufacturer Part #5818-1-0
3.9 out of 5 Customer Rating
33 x 22 in. 1 Hole Cast Iron Double Bowl Drop-in Kitchen Sink

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Double equal bowls
  • Depth: 9"
  • Single faucet hole
  • Rear drain increases workspace in the sink and storage space underneath
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Hartland®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
Drain Opening:
3-7/8 in
Faucet Included:
No
IAPMO Listed:
No
Installation Type:
Drop-in
Length:
33 in
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/8 in x 16-1/4 in x 9 in
Sink Bowl Size, Right:
14-1/8 in x 16-1/4 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Width:
22 in


Customers Also Bought
1–6 of 18 items
Part #D72010CZ
Item #4472261
5 out of 5 Customer Rating
Requires Certification
Part #D9178ARDST
Item #4472248
4.8 out of 5 Customer Rating
Requires Certification
Part #M7185SRS
Item #4715797
4.7 out of 5 Customer Rating
Requires Certification
Part #K5846-1-0
Item #4373858
5 out of 5 Customer Rating
Requires Certification
Part #K5818-4-96
Item #3891465
3.3 out of 5 Customer Rating
Requires Certification
Part #SQU03322ED077
Item #4195695
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K5818-5U-0
Item #3891401
5 out of 5 Customer Rating
Requires Certification
Part #K5818-4-96
Item #3891465
3.3 out of 5 Customer Rating
Requires Certification
Part #K5135-ST
Item #5080629
3.7 out of 5 Customer Rating
Requires Certification
Part #K3838-1-NA
Item #4158980
5 out of 5 Customer Rating
Requires Certification
Part #K20060-3-NA
Item #7181727
4 out of 5 Customer Rating
Requires Certification
Part #K8199-CM4
Item #7514294
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing