This product requires certification to purchase.

Rinse Basket in Stainless Steel

You last purchased this on
 
KOHLER

Hartland® Rinse Basket in Stainless Steel

  • Fast #
  • Part #K6603L-ST
  • Item #3145275
  • Manufacturer Part #6603L-ST
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Hartland® Rinse Basket in Stainless Steel

  • Fast #
  • Part #K6603L-ST
  • Item #3145275
  • Manufacturer Part #6603L-ST
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 64
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Left-hand
  • Requires Certification

Documents


Specifications

Collection:
Hartland®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
5-1/16 in
Length:
15-3/16 in
Material:
Stainless Steel
Shape:
Other
Width:
15-3/16 in