Elongated Toilet Bowl in Black Black
Highcliff™ Elongated Toilet Bowl in Black Black
Frequently Purchased Together
Product Details
Product Details
- Elongated bowl and ADA compliant
- Top spud: 1-1/2"
- Trap passageway: 2-1/8"
- Water surface: 10" x 7"
- Range 1.1 to 1.6 gpf
- Also available with antimicrobial finish Kohler® K-96057-SS
- Replaces Kohler® Highcrest®, Highcliff™ and Highline® flushometer models
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Highcliff™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 16-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 26-1/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-7/8 in
- Toilet Bowl Length:
- 26-3/8 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes
- Width:
- 14-7/8 in