Elongated Toilet Bowl in White
Highcliff™ Elongated Toilet Bowl in White
Frequently Purchased Together
Product Details
Product Details
- The K-96057-B floor-mount flushometer bowl includes a second pair of bolt holes to provide great stability. It features a revolutionary flushing engine and refined aesthetic design.
- Elongated bowl, ADA compliant.
- Four-bolt base for added stability.
- 1-1/2" top spud.
- Trap passageway 2-1/8".
- 10" x 7" water surface size.
- 1.1 to 1.6 gpf (gallons per flush) range (1.1, 1.28 and 1.6 gpf).
- Replaces K-4368-B Highcliffe 4-bolt flushometer bowl.
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Highcliff™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Height:
- 16-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 26-1/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Toilet Bowl Height:
- 16-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in or 12 in
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Width:
- 14-5/8 in