This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
KOHLER

Highcliff™ Elongated Toilet Bowl in White

  • Fast #
  • Part #K96057-SS-0
  • Item #7262633
  • Manufacturer Part #96057-SS-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Highcliff™ Elongated Toilet Bowl in White

  • Fast #
  • Part #K96057-SS-0
  • Item #7262633
  • Manufacturer Part #96057-SS-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elongated bowl and ADA compliant
  • Antimicrobial finish inhibits the growth of mold, mildew, stains and odor-causing bacteria on the fixture surface
  • Ideal for healthcare and education installations
  • Top spud: 1-1/2"
  • Trap passageway: 2-1/8"
  • Water surface: 10" x 7"
  • Range 1.1 to 1.6 gpf
  • Replaces Kohler® Highcrest®, Highcliff™ and Highline® flushometer models
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Highcliff™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flush Type:
Dual
GSA Approved:
No
Height:
16-7/8 in
IAPMO Listed:
No
Length:
26-3/8 in
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Toilet Bowl Height:
16-7/8 in
Toilet Bowl Length:
26-3/8 in
Toilet Bowl Width:
14-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Type:
Open Front
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes
Width:
14-5/8 in