This product requires certification to purchase.

Elongated Toilet Bowl in Sandbar

You last purchased this on
 
KOHLER

Highcliff™ Elongated Toilet Bowl in Sandbar

  • Fast #
  • Part #K4368-G9
  • Item #1506582
  • Manufacturer Part #4368-G9
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Highcliff™ Elongated Toilet Bowl in Sandbar

  • Fast #
  • Part #K4368-G9
  • Item #1506582
  • Manufacturer Part #4368-G9
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Sandbar Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Material: Vitreous china
  • Rough-in size: 10" or 12"
  • Elongated bowl offers added room and comfort
  • Top spud: 1-1/2"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Highcliff™
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in or 12 in
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No