1 gpf Toilet Tank in Biscuit
Highline® 1 gpf Toilet Tank in Biscuit
Frequently Purchased Together
Product Details
Product Details
- Kohler® plumbing products mean beautiful form as much as reliable function
- Combine with Kohler® K-4303 or Kohler® K-4303-L to create Kohler® K-3531 Wellworth® pressure lite 1.0 gpf toilet or combine with Kohler® K-4304 or Kohler® K-4304-L to create Highline® pressure lite 1.0 gpf toilet
- Please see K-3531 Wellworth® pressure lite 1.0 gpf toilet or K-3519 Highline® pressure lite 1.0 gpf toilet for more details
- Material: Vitreous china
- Rough-in: 12"
- Rear-outlet bowl
- Pressure assist flushing system
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Highline®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 8-5/8 in
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-1/4 in
- IAPMO Listed:
- No
- Length:
- 8-5/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 21-1/4 in