This product requires certification to purchase.

1 gpf Toilet Tank in Black Black

You last purchased this on
 
KOHLER

Highline® 1 gpf Toilet Tank in Black Black

  • Fast #
  • Part #K4484-7
  • Item #2846993
  • Manufacturer Part #4484-7
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Highline® 1 gpf Toilet Tank in Black Black

  • Fast #
  • Part #K4484-7
  • Item #2846993
  • Manufacturer Part #4484-7
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Combine with Kohler® K-4303 or Kohler® K-4303-L to create Kohler® K-3531 Wellworth® pressure lite 1.0 gpf toilet or combine with Kohler® K-4304 or Kohler® K-4304-L to create Highline® pressure lite 1.0 gpf toilet
  • Please see K-3531 Wellworth® pressure lite 1.0 gpf toilet or K-3519 Highline® pressure lite 1.0 gpf toilet for more details
  • Material: Vitreous china
  • Includes polished chrome trip lever
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Dual Flush:
No
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Lever
Height:
14-1/4 in
IAPMO Listed:
No
Length:
8-5/8 in
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
21-1/4 in