This product requires certification to purchase.

1 gpf Toilet Tank in White

KOHLER

Highline® 1 gpf Toilet Tank in White

  • Fast #
  • Part #K4484-RA-0
  • Item #2846997
  • Manufacturer Part #4484-RA-0
3.2 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1 gpf Toilet Tank in White

  • Fast #
  • Part #K4484-RA-0
  • Item #2846997
  • Manufacturer Part #4484-RA-0
3.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Combine with Kohler® K-4303 or Kohler® K-4303-L to create Kohler® K-3531 Wellworth® pressure lite 1.0 gpf toilet or combine with Kohler® K-4304 or Kohler® K-4304-L to create Highline® pressure lite 1.0 gpf toilet
  • Please see K-3531 Wellworth® pressure lite 1.0 gpf toilet or K-3519 Highline® pressure lite 1.1 gpf toilet for more details
  • Material: Vitreous china
  • Requires Certification
  • Green

Documents

EPD

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-1/4 in
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Lever
Height:
14-1/4 in
IAPMO Listed:
No
Length:
8-5/8 in
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
UPC:
650531409119
WaterSense Labeled:
Yes
Width:
21-1/4 in