This product requires certification to purchase.

1.1 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
KOHLER

Highline® 1.1 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K3519-TR-0
  • Item #3067079
  • Manufacturer Part #3519-TR-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Highline® 1.1 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K3519-TR-0
  • Item #3067079
  • Manufacturer Part #3519-TR-0
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • Pressure assist flushing system
  • Two-piece toilet
  • Elongated bowl
  • Includes trip lever, less seat and supply
  • Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
  • WaterSense labeled toilets use at least 20 percentage less water than standard 1.6 gallon toilets
  • Pressure lite toilets that utilize either a 1.4 or 1.0 gallon flush save 2,000-5,000 gallons of water per year
  • Advanced noise-mapping and frequency analysis ensure quiet performance
  • Large 10" x 12" water surface helps keep bowl clean and reduces odors
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Lever
Height:
31-1/4 in
IAPMO Listed:
No
Length:
30-1/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
21-1/4 in