1.28 gpf Round Two Piece Toilet in Biscuit
Highline® 1.28 gpf Round Two Piece Toilet in Biscuit
Product Details
Product Details
This product includes
KOHLER Round Toilet Bowl in Biscuit
Part #K5393-96
KOHLER 1.28 gpf Toilet Tank in Biscuit
Part #K4467-RA-96
- Two piece toilet
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.28 gpf
- Includes right-hand polished chrome trip lever
- Combination consists of the Kohler® K-4467-RA tank and Kohler® K-5393 bowl
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Highline®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 31-1/4 in
- IAPMO Listed:
- No
- Length:
- 27-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- Yes
- Width:
- 18-1/8 in