Elongated Toilet Bowl in Biscuit
Highline® Elongated Toilet Bowl in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Highline tall bowl offers seating 2" higher than Comfort Height for enhanced comfort, ease of sitting and standing, and gracious accessibility
- Combines with a K-4467 tank to create a complete K-25224 toilet
- Seat not included
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Highline®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No
- Toilet Bowl Height:
- 19 in
- Toilet Bowl Length:
- 27-3/4 in
- Toilet Bowl Width:
- 10-15/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No