Elongated Toilet Bowl in White
Highline® Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kohler® plumbing products mean beautiful form as much as reliable function
- Combine with Kohler® K-4645 Highline® toilet tank to create Kohler® K-3493 Highline® pressure lite toilet
- Please see K-3493 Highline® pressure lite toilet for full details
- Material: Vitreous china
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Highline®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/8 in
- EPDs URL:
- https://www.us.kohler.com/webassets/kpna/catalog/pdf/en/K-4304.pdf
- Flow Rate:
- 1.4 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Height:
- 17-1/16 in
- IAPMO Listed:
- No
- Length:
- 29-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 17-1/8 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Bowl Width:
- 15-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor