This product requires certification to purchase.

1.6 gpf Toilet Tank in White

You last purchased this on
 
KOHLER

Highline® 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #K4645-0
  • Item #2392109
  • Manufacturer Part #4645-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Highline® 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #K4645-0
  • Item #2392109
  • Manufacturer Part #4645-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Combine with Kohler® K-4304 or Kohler® K-4304-L to create Kohler® K-3493 Highline® pressure lite toilet
  • Please see K-3493 Highline® pressure lite toilet for full details
  • Material: Vitreous china
  • Pressure lite toilets that utilize 1.6 gallon per flush
  • Flow rate: 1.4 gpf
  • Rough-in: 4"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1, ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPDs URL:
https://www.us.kohler.com/webassets/kpna/catalog/pdf/en/K-4645.pdf
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
No