This product requires certification to purchase.

Roman Tub Faucet in Vibrant Brushed Moderne Brass (Trim Only)

You last purchased this on
 
KOHLER

Hint® Roman Tub Faucet in Vibrant Brushed Moderne Brass (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Hint® Roman Tub Faucet in Vibrant Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KT25740-4F2-2MB
  • Item #10100550
  • Manufacturer Part #T25740-4F2-2MB
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Hint®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Faucet Connection Size:
1 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Number of Holes:
2 Hole
Trim Only:
Yes
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com