This product requires certification to purchase.

Single Handle Roman Tub Faucet with Handshower in Matte Black

You last purchased this on
 
KOHLER

Hint™ Single Handle Roman Tub Faucet with Handshower in Matte Black

  • Fast #
  • Part #K97070-4-BL
  • Item #9343667
  • Manufacturer Part #97070-4-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Hint™ Single Handle Roman Tub Faucet with Handshower in Matte Black

  • Fast #
  • Part #K97070-4-BL
  • Item #9343667
  • Manufacturer Part #97070-4-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single lever handle allows for simultaneous on/off activation and temperature setting
  • Remote-valve handle allows for ease of access
  • Diverter spout
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • MasterClean sprayface features an easy-to-clean surfacethat withstands mineral buildup
  • High-temperature limit setting for added safety
  • 11 gpm (41.6 l/min) maximum flow rate at 45 psi (3.1 bar)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Hint™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
5-3/4 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
11.0 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
5-15/16 in
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Showerhead Function:
Single
Spout Height:
9-1/4 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
7-7/16 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes