Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel
This product has been replaced by
Manufacturer Part #37894-4-BN
Hint™ Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel
Product Details
Product Details
- Two handles offer separate control of hot and cold water
- 1.2 gpm (gallons per minute) maximum flow rate at 60 psi
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Includes metal pop-up drain with 1-1/4" tailpiece
- Coordinates with Pitch bath and shower trim
- Coordinates with hint faucets and pitch showering components to complete your bathroom
- Premium metal construction
- KOHLER finishes resist corrosion and tarnishing
- For 4-in (102 mm) centers
- Deck-mount installation
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hint™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-9/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4-9/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 4-5/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- WaterSense Labeled:
- Yes