This product requires certification to purchase.

28 x 22 in. Wall Mount Laundry Sink in White

You last purchased this on
 
KOHLER

Hollister™ 28 x 22 in. Wall Mount Laundry Sink in White

Brand image
You last purchased this on
 
KOHLER

Hollister™ 28 x 22 in. Wall Mount Laundry Sink in White

  • Fast #
  • Part #K12794-0
  • Item #92329
  • Manufacturer Part #12794-0
4.6 out of 5 Customer Rating
28 x 22 in. Wall Mount Laundry Sink

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Three-hole faucet drilling through back ledge
  • Material: Vitreous china
  • Premium material construction for durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hollister™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
4 in
Faucet Center Size:
8 in
Length:
28 in
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
26 in x 16 in x 11-1/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Fireclay
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #PFLT2123W
Item #4203196
4.2 out of 5 Customer Rating
Requires Certification
Part #K19022-1-0
Item #5119802
5 out of 5 Customer Rating
Requires Certification
Part #K19022-3-0
Item #5119769
5 out of 5 Customer Rating
Requires Certification
Part #SHLS2522WH
Item #7864543
4.4 out of 5 Customer Rating
Requires Certification
Part #S9960
Item #3575295
3.3 out of 5 Customer Rating
Requires Certification
Part #S9950
Item #3254261
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K19022-1-0
Item #5119802
5 out of 5 Customer Rating
Requires Certification
Part #K27787-CM6
Item #9868743
3.2 out of 5 Customer Rating
Requires Certification
Part #K19017-1-0
Item #5119799
5 out of 5 Customer Rating
Requires Certification
Part #K19017-3-0
Item #5119801
4.2 out of 5 Customer Rating
Requires Certification
Part #K19022-3-0
Item #5119769
5 out of 5 Customer Rating
Requires Certification
Part #K730T70-4AR-CP
Item #7362225
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing