Hollister™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single center hole drilled back
- Material: Vitreous china
- Premium material construction for durability and reliability
Specifications
- ADA Compliant:
- No
- Collection:
- Hollister™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 4 in
- Length:
- 28 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 26 in x 16 in x 11-1/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Fireclay
- Width:
- 22 in