This product requires certification to purchase.

14-1/8 in. Towel Bar in Polished Chrome

KOHLER

Honesty® 14-1/8 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K26635-CP
  • Item #8326520
  • Manufacturer Part #26635-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Honesty® 14-1/8 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K26635-CP
  • Item #8326520
  • Manufacturer Part #26635-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12-in (305 mm) bar
  • Coordinates with Honesty faucets accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Honesty®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
14-1/8 in
Hardware Included:
Yes
Height:
2-47/50 in
Length:
14-1/8 in
Material:
Zinc, Stainless Steel
Mount Type:
Wall
Number of Bars:
1
Projection:
2-15/16 in
UPC:
885612822604
Width:
14-1/8 in