This product requires certification to purchase.

18 in. Towel Bar in Matte Black

You last purchased this on
 
KOHLER

Honesty® 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #K26633-BL
  • Item #8326664
  • Manufacturer Part #26633-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Honesty® 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #K26633-BL
  • Item #8326664
  • Manufacturer Part #26633-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 18-in (457 mm) bar
  • Coordinates with Honesty faucets and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Honesty®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
20-1/8 in
Hardware Included:
Yes
Height:
2-47/50 in
Length:
18 in
Material:
Zinc, Stainless Steel
Mount Type:
Wall
Number of Bars:
1
Projection:
2-15/16 in