This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Honesty® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K26643-CP
  • Item #8326632
  • Manufacturer Part #26643-CP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Honesty® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K26643-CP
  • Item #8326632
  • Manufacturer Part #26643-CP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24 in. (610 mm) bar
  • Double towel bar provides additional storage in bathroom space
  • Coordinates with Honesty faucets and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Honesty®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
26-1/8 in
Hardware Included:
Yes
Height:
2-1/8 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
2
Projection:
4-3/4 in
Width:
24 in