5-3/4 in. Shower Arm and Flange in Polished Chrome
Honesty® 5-3/4 in. Shower Arm and Flange in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Arm reach: 5-3/4"
- For use with Kohler® showerheads (sold separately)
- Includes flange
- Coordinates with other products in the Honesty™ collection
Specifications
- ADA Compliant:
- No
- Collection:
- Honesty®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 5-3/8 in
- Spout Reach:
- 5-3/4 in
- WaterSense Labeled:
- No
- Width:
- 5-3/8 in