This product requires certification to purchase.

5 in. Drawer Pull in Polished Chrome

You last purchased this on
 
KOHLER

Honesty® 5 in. Drawer Pull in Polished Chrome

  • Fast #
  • Part #K26640-CP
  • Item #8326981
  • Manufacturer Part #26640-CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Honesty® 5 in. Drawer Pull in Polished Chrome

  • Fast #
  • Part #K26640-CP
  • Item #8326981
  • Manufacturer Part #26640-CP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with Honesty faucets and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Cabinet mount
  • Requires Certification

Documents


Specifications

Collection:
Honesty®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hardware Type:
Drawer Pull
Height:
6-17/50 in
Length:
5 in
Material:
Zinc
Shape:
Bar
Style:
Modern
Width:
5 in