7 in. Drawer Pull in Matte Black
Honesty® 7 in. Drawer Pull in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Coordinates with Honesty faucets and showering components to complete your bathroom
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Cabinet mount
Documents
Specifications
- Collection:
- Honesty®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-5/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 7 in
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Modern
- Width:
- 7 in