9-11/16 in. Towel Bar in Polished Chrome
Honesty® 9-11/16 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Coordinates with Honesty faucets and showering components to complete your bathroom
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Honesty®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-3/4 in
- Hardware Included:
- Yes
- Height:
- 2-47/50 in
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-15/16 in